SPACIOUS ROOM: Main living and 2 guinea pig runs for pets to stay and move around, keeping them comfortable. Suitable for 2-4 rabbits.WIRE-STYLE ENCLOSURE: The galvanised metal wire mesh keeps their area ventilated. They can enjoy outside safely.FIR WOOD STRUCTURE: It is strong, sturdy and built to last, covered in water-resistant paint for protection. Tilted asphalt roof keeps areas dry. Suitable for outdoor use.EASY TO CLEAN: A pull-out tray underneath, making it simple to maintain the indoor rabbit hutch.RABBIT HOUSE DIMENSIONS: 93.5H x 230L x 53Wcm. Living House Dimension: 74L x 45.5W x 50H cm. ASSEMBLY REQUIRED.