CONNECTED CHAIR AND TABLE: Two seats, with a table in the middle, the Adirondack chair giving you a place to relax with a friend and a handy holding place next to you.ADIRONDACK STYLE: The traditional wooden garden chairs, comfortable and ergonomic shape with the wide seat, rolled end and high back and armrests for support.FIR WOOD: A solid structure, that holds and supports your body, with a protective paint coating, making these wood deck chairs suitable for use outdoors.PARASOL HOLE: Found on the table, holds your garden umbrella to keep you protected in the sun. 5cm diameter. DIMENSIONS: 94H x 170L x 87Wcm. Seat: 55W x 52Dcm.MAXIMUM LOAD 120KG. ASSEMBLY REQUIRED.