Yara Self Contained Water Feature 6.8kg

Order Code: ZT3379891S

£419.99 Inc VAT (20%)


Description

Intricate fret-cut metal work design with encased light. Creates a beautiful, patterned light effect day and night. Low maintenance. Includes LED lights. Add water, plug-in and go. All fittings and instructions included. Suitable for indoor and outdoor use. Before using outdoors, plug must be connected to a weatherproof socket.
• We can only deliver to the nearest kerbside or hard standing ground.
• Delivery is made using a tail lift vehicle.
• The delivery point must be smooth and level with no slopes and access must also be large
enough to accept a heavy goods vehicle.
• We cannot leave the goods on a pavement or public road.

See full description
This product is Made to Order which is Non-Returnable, please see our returns policy for more information.
Specifications for Yara Self Contained Water Feature 6.8kg
  • Light Type
    LED
  • Product Type
    Water Feature
  • Material
    Metal
  • Weight
    6.8kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome