11 Pieces Rattan Dining Set Cushion Footrest Garden Wicker w/Parasol Hole861-031BN

11 Pieces Rattan Dining Set Cushion Footrest Garden Wicker w/Parasol Hole861-031BN

Order Code: ZT3349277S

£799.99 Inc VAT (20%)


Description

RATTAN CUBE SET: This 11 pcs rattan cube garden furniture is modern design come with a large dining table with an umbrella hole in the middle, 6 armrest chairs, and 4 footstools. Seats and footrests can be concealed under the table when not in useDURABLE CONSTRUCTION: The rattan dining sets are constructed with a quality aluminum frame and PE rattan is strong enough to withstand all weather conditions. Tabletop of the garden dining set is with three black tempered glass for easy cleanCOMFORT SEAT CUSHION: Deep armchairs with soft padded cushions of the outdoor dining set to provide the ultimate outdoor seating experience, the cushions cover with zipper can be easily moved and washedPERFECT GARDEN SET: This rattan table and chairs set suitable for outdoor park, patio, yard, garden, and backyardDIMENSIONS: Table Size: 175L x 116W x 74H cm, Chair Size: 55L x 55W x 88H cm, Footrest Size: 45L x 45W x 33H cm

See full description
Specifications for 11 Pieces Rattan Dining Set Cushion Footrest Garden Wicker w/Parasol Hole861-031BN
  • Product Type
    Rattan Dining Set
  • Number of Pieces
    11
  • Material
    Aluminum Frame

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome