3 PCs Bistro Set Rattan Furniture Wicker Garden Square Table Steel Brown/Grey

Order Code: ZT3350106S

£89.99 Inc VAT (20%)
£92.993% off


Description

Three-piece set: The bistro sets for 2 for garden comes with two chairs and a matching table that is sure to complement any patio garden setting. Foldable Table & Chairs: This garden bistro sets are able to be folded, so you may fold them up, leaning against the wall or hiding them behind the door to save space. Tempered glass tabletop: The rattan bistro set for 2 features a safe and solid holding place for everything you need. A sleek touch to the over look. Metal frame, wrapped in wicker: This rattan 2 chairs and table set is an on-trend garden design. Strong and supportive core, with protective plastic wrapped on top. Dimension: Chair Dimension: 61L x 46W x 84H cm. Table Dimension: ?60 x 72H cm. Seat Size: 41. 5W x 41. 5D cm No Assembly Required.

See full description
Specifications for 3 PCs Bistro Set Rattan Furniture Wicker Garden Square Table Steel Brown/Grey
  • Colour
    Brown/Grey
  • Number of Pieces
    3
  • Material
    Metal
    Rattan
  • Assembly Required
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome