3 PCs Mosaic Tile Garden Bistro Set W/Table and 2 Folding Chairs Patio Balcony

Order Code: ZT3351852S

£209.99 Inc VAT (20%)


Description

THREE-PIECE BISTRO SET: Includes a round coffee table and two folding chairs. This mosaic bistro set is ideal for breakfast, afternoon tea, friend chat and more.MOSAIC DESIGN: Beautiful ceramic tiles on the chair seats and table-top, adds a touch of elegance to your gardens, balconies, patio areas and other outdoor areas.FOLDABLE CHAIRS: The chairs are easy to fold and space saving to store in the corners, which make the bistro sets for 2 for garden store and bring out when needed.DURABLE: Ceramic tile tabletop is wear resistant, durable and easy to clean. The metal frame of the bistro table and chairs are strong - supports.DIMENSIONS: Table: Ф60 x 71Hcm. Chair: 50W x 40D x 93Hcm. Weight capacity: Table: 50kg. Chair: 120kg.

See full description
Specifications for 3 PCs Mosaic Tile Garden Bistro Set W/Table and 2 Folding Chairs Patio Balcony
  • Product Type
    Bistro Set
  • Material
    Metal
  • Chair Dimensions
    50W x 40D x 93Hcm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome