3 Pcs PE Rattan Garden Seating Set w/2 Padded Chair Storage Table860-111V71GY

3 Pcs PE Rattan Garden Seating Set w/2 Padded Chair Storage Table860-111V71GY

Order Code: ZT3348540S

£339.99 Inc VAT (20%)


Description

Three-piece set: Includes two armchairs and a matching table – perfect for relaxing with a friend outdoors. For all garden and outdoor spaces.Comfortable: Thick padded seat and back cushions. Seat covers are removable and washable.Steel, wrapped in rattan: Powder coated metal for a strong rattan garden furniture set, with plastic wicker for a protective shell - also stylish.Anti-slip feet: Balcony furniture keeps balanced, gently protects the floor.Dimensions: Chair: 87.5H x 73W x 78.5Dcm. Table: 54.5H x 50W x 40Dcm. Assembly required.

See full description
Specifications for 3 Pcs PE Rattan Garden Seating Set w/2 Padded Chair Storage Table860-111V71GY
  • Material
    Rattan
    Steel
  • Number of Pieces
    3
  • Product Type
    Garden Seating Set
  • Finish
    Powder coat

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome