3 PCs Rattan Outdoor Patio Set 2 Cushioned Single Sofa Coffee Table Conservatory860-086BK

Order Code: ZT3348372S

£219.99 Inc VAT (20%)
£229.994% off


Description

THREE-PIECE SET: This garden bistro sets features two wide armchairs and a matching coffee table. A set to relax under the sun with someone, in your garden, on your patio and the balcony etc.METAL WRAPPED IN RATTAN: Our garden bistro set for 2
made of powder coated, rust-resistant steel ensures a strong and stable base, with the PE wicker making it sturdy, durable, easy to clean and resistant to UV and light water damage.THICK CUSHIONS: The rattan 2 chairs and table set
placed on the seat for prolonged comfort, with removable and washable covers to keep them clean. Stylish striped bolster cushion on each seat for extra comfort and support.TWO-TIER TABLE: Provides double the room for storage, with a sleek 5mm thick tempered glass top which is easy to clean. DIMENSIONS: Chair: 78H x 63W x 68Dcm. Seat: 35H x 55W x 60Dcm. Table: 50H x 50L x 30Wcm.MAXIMUM LOAD WEIGHT: Chair: 160kg. Table: 30kg. ASSEMBLE REQUIRED.

See full description
Specifications for 3 PCs Rattan Outdoor Patio Set 2 Cushioned Single Sofa Coffee Table Conservatory860-086BK
  • Assembly
    Required
  • Product Type
    Rattan Outdoor Patio Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome