3 PCs Rattan Outdoor Patio Set 2 Cushioned Single Sofa Coffee Table Conservatory860-086GY

Order Code: ZT3348342S

£209.99 Inc VAT (20%)


Description

THREE-PIECE SET: Features two wide armchairs and a matching coffee table. A set to relax under the sun with someone, in your garden, on your patio and the balcony etc.METAL WRAPPED IN RATTAN: Powder coated, rust-resistant steel ensures a strong and stable base, with the PE wicker making it sturdy, durable, easy to clean and resistant to UV and light water damage.THICK CUSHIONS: Placed on the seat for prolonged comfort, with removable and washable covers to keep them clean. Stylish striped bolster cushion on each seat for extra comfort and support.TWO-TIER TABLE: Provides double the room for storage, with a sleek 5mm thick tempered glass top which is easy to clean. DIMENSIONS: Chair: 78H x 63W x 68Dcm. Seat: 35H x 55W x 60Dcm. Table: 50H x 50L x 30Wcm.MAXIMUM LOAD WEIGHT: Chair: 160kg. Table: 30kg. ASSEMBLE REQUIRED.

See full description
Specifications for 3 PCs Rattan Outdoor Patio Set 2 Cushioned Single Sofa Coffee Table Conservatory860-086GY
  • Product Type
    Rattan Outdoor Patio Set
  • Assembly
    Required

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome