SPACE SAVER: The garden bistro sets include folding chairs and 1 table which is suitable for patio, balcony, terrace, apartment spaceSELECTED MATERIAL: Our garden bistro set for 2 made of quality metal tube construction, each chair of the outdoor bistro set holds up to 120 kg weight for stableLOW MAINTENANCE: This rattan 2 chairs and table set
is durable, weather resistant and easy to clean.RATTAN BISTRO SET: This rattan bistro furniture set is no assembly required. Easy to set up or store with space-saving folding designDIMENSIONS: Chair Dimension: 61L x 46W x 84H cm, Table Dimension: 60D x 72H cm. No Assembly Required.