5 PCs Outdoor Garden Rattan Sofa Lounge Footstool Cooler Bar Coffee Table Set

Order Code: ZT3348830S

£1,199.99 Inc VAT (20%)


Description

Five piece set: The small garden furniture includes two armchairs, two footstools and a matching coffee table. The grey rattan sofa set is a wonderful addition to gardens, balconies and other outdoor spaces in your home.Recliner chairs: Simply push back to an angle best for you and relax. Chairs and back of the garden rattan furniture sets are fitted with cushions for comfort.Hidden cooler bar table: Under the table top of the 5 piece rattan garden furniture set there is a hidden cooler, which keeps drinks and food cool and fresh, ideal for hotter days. Helps keep area tidy.Aluminium wrapped in rattan: The conservatory furniture has a strong and stable base, with the PE wicker making it sturdy, durable, easy to clean and resistant to UV and light water damage.Dimensions: Chair size: 75W x 82D x 97Hcm. Footstool size: 58W x 50D x 43Hcm. Table size: 51L x 51W x 58Hcm. Maximum load: Chair: 160kg. Footstool: 160kg. Table: 30kg.

See full description
Specifications for 5 PCs Outdoor Garden Rattan Sofa Lounge Footstool Cooler Bar Coffee Table Set
  • Colour
    Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome