5 Pcs Outdoor Rattan Sofa Sets Reclining Adjustable Canopy Sofa w/Dining Table

Order Code: ZT3348681S

£1,099.99 Inc VAT (20%)


Description

FIVE-PIECE SET: This 5 piece rattan garden furniture set comes with a three-person sofa, a single sofa, a reclining sofa, a side table, and a dining table, brings stylish and relaxing atmosphere, widely used for outdoor patio, porch, backyard, balcony, poolside, garden, and other suitable space in your homeMULTIFUNCTION DESIGN: The rattan garden furniture sets come with a retractable canopy, you can easily open and close the canopy by the gas spring, the side of the sofa can be raised to become a lounge bed, the grey rattan sofa set can be various combinations base on your needMETAL WRAPPED IN RATTAN: A solid and sturdy underlying frame for continual support, wrapped in durable and weather-resistant PE rattan for double durability and wear to withstand all weather conditions, come with 6 buckles make each part connected closelyCOMFORTABLE CUSHIONS: The garden sofa set comes with thick padded seat and back cushions create the ultimate outdoor seating experience, the cushion covers with zipper can be easily moved and washedDIMENSIONS: Three Sofa Dimension: 218W x 84D x 88H cm, Single Sofa Dimension: 65W x 77D x 71H cm, Reclining Sofa Dimension: 65W x 130D x 85H cm, Dining Table Dimension: 114L x 64W x 66H cm, Side Table Dimension: 40L x 40W x 50H cm

See full description
Specifications for 5 Pcs Outdoor Rattan Sofa Sets Reclining Adjustable Canopy Sofa w/Dining Table
  • Number of Pieces
    5
  • Colour
    Grey
  • Product Type
    Outdoor Rattan Sofa Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome