5 Piece PE Rattan Garden Patio Furniture Set with Chair Stool Coffee Table Blue
0
1
2
3

5 Piece PE Rattan Garden Patio Furniture Set with Chair Stool Coffee Table Blue

Order Code: ZT4184378SCopy

£339.99 Inc VAT (20%)


Description

Five-piece set: The rattan sofa set includes two armchairs, two footstools and a coffee table. The garden sofa set is a wonderful addition to gardens, balconies and other outdoor spaces in your home. Comfortable cushions: The rattan garden chair come with 10cm thick and plush padded seat and back cushions and footstools to ensure hours of wonderful relaxation. Cushion covers can be removed and washed to keep them clean. Metal wrapped in rattan: The comfy garden chairs are made of steel frame with a powder-coated process to ensure a strong and stable base, with PE wicker wrapped around for protection against mild weathering and fading. Glass table top: The table of the garden furniture is with a sleek and smooth tempered glass top for a reliable holding place to keep everything near. Dimensions: Armchair dimension: 67W x 71L x 75Hcm Footstool dimension: 51W x 67l x 40Hcm Tea table dimension: 46W x 46D x 42Hcm Seat to floor: 30cm. Assembly required.

See full description
Specifications for 5 Piece PE Rattan Garden Patio Furniture Set with Chair Stool Coffee Table Blue
  • Number of Pieces
    5
  • Colour
    Blues
  • Cushion Thickness
    10cm
  • Material
    Glass
    Metal