0
1
2
3
4
5
6
7
8

Buxton Rattan Wicker Outdoor Dining Armchairs with Cushion Set of 2 Grey

Order Code: ZT3930606S

£279.99 Inc VAT (20%)


Description

These modern rattan lounge chairs look great in any outdoor space from large gardens to small patios and balconies. The premium quality PE weave rattan material has been UV Treated, is fade resistant and can be used outside all year round. Leg supports prevent damage during movement and keep your furniture sturdy and corrosion free during use. Easy-to-clean covers can be removed and hand washed, so caring for your outdoor furniture is quick and simple. Dimensions (W x D x H) – 67 x 64 x 85cm.
• STYLISH DESIGN - These modern rattan lounge chairs look great in any outdoor space from large gardens to small patios and balconies.
• WEATHER-RESISTANT - The premium quality PE weave rattan material has been UV Treated, is fade resistant and can be used outside all year round.
• STRONG CONSTRUCTION - Leg supports prevent damage during movement and keep your furniture sturdy and corrosion free during use.
• LOW MAINTENANCE – Easy-to-clean covers can be removed and hand washed, so caring for your outdoor furniture is quick and simple.
• DIMENSIONS (W x D x H) – 67 x 64 x 85cm.
• 3 Year Guarantee*.

See full description
Specifications for Buxton Rattan Wicker Outdoor Dining Armchairs with Cushion Set of 2 Grey
  • Weight
    15kg
  • MFR Part No.
    DG76
  • Width
    67cm
  • Height
    85cm
  • Depth
    64cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome