0
1
2
3
4
5
6

Chester Rattan Wicker Outdoor 5 Seat Corner Sofa Set Brown

Order Code: ZT3930506S

£1,399.99 Inc VAT (20%)


Description

This large modern rattan corner sofa will work in any outdoor space from large gardens to patios. UV Treated 13mm PE weaved rattan material, fade resistant and weatherproof design can be used outside all year round. The cushion covers are easily removable and can be hand washed, keeping the maintenance of your furniture as low as possible. Features stainless steel leg supports that prevent damage during movement and keep your furniture sturdy during use. Dimensions (W x D x H) – 3-Seater Sofa: 196 x 75 x 86cm, 2-Seater Sofa: 123 x 75 x 86cm, Footstools: 45 x 45 x 35cm.
• STYLISH DESIGN - This large modern rattan corner sofa will work in any outdoor space from large gardens to patios.
• STRONG CONSTRUCTION - UV Treated 13mm PE weaved rattan material, fade resistant and weatherproof design can be used outside all year round.
• LOW MAINTENANCE - The cushion covers are easily removable and can be hand washed, keeping the maintenance of your furniture as low as possible.
• STURDY & COMFORTABLE – Features stainless steel leg supports prevent damage during movement and keep your furniture sturdy during use.
• DIMENSIONS (W x D x H) – 3-Seater Sofa: 196 x 75 x 86cm, 2-Seater Sofa: 123 x 75 x 86cm, Footstools: 45 x 45 x 35cm.
• 3 Year Guarantee*.

See full description
Specifications for Chester Rattan Wicker Outdoor 5 Seat Corner Sofa Set Brown
  • Height
    86cm
  • Width
    196cm
  • Depth
    75cm
  • Weight
    40kg
  • MFR Part No.
    DG72

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome