0
1
2
3
4
5

Chester Rattan Wicker Outdoor Lounge 2-Seater Sofa with Cushion Brown

Order Code: ZT3930603S

£529.99 Inc VAT (20%)


Description

This modern rattan 2-seater sofa will work in any outdoor space from large gardens to small patios and balconies. UV Treated PE weaved rattan material, fade resistant and weatherproof design can be used outside all year round. The cushion covers are easily removable and can be hand washed, keeping the maintenance of your furniture as low as possible. Stainless steel leg supports prevent damage during movement and keep your furniture sturdy during use. Dimensions (W x D x H) – 67 x 81 x 85cm.
• STYLISH DESIGN - This modern rattan 2-seater sofa will work in any outdoor space from large gardens to small patios and balconies.
• STRONG CONSTRUCTION - UV Treated PE weaved rattan material, fade resistant and weatherproof design can be used outside all year round.
• LOW MAINTENANCE - The cushion covers are easily removable and can be hand washed, keeping the maintenance of your furniture as low as possible.
• DURABLE & STURDY – Stainless steel leg supports prevent damage during movement and keep your furniture sturdy during use.
• DIMENSIONS (W x D x H) – 123 x 81 x 85cm.
• 3 Year Guarantee*.

See full description
Specifications for Chester Rattan Wicker Outdoor Lounge 2-Seater Sofa with Cushion Brown
  • Weight
    11kg
  • MFR Part No.
    DG70
  • Width
    81cm
  • Depth
    123cm
  • Height
    85cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome