0
1
2
3
4
5
6
7
8
9
10

Chester Rattan Wicker Outdoor Recliner Seat & Coffee Table Set Brown

Order Code: ZT3930662S

£899.99 Inc VAT (20%)


Description

This modern rattan coffee table set with stainless steel leg supports will work in any outdoor space from large gardens to small patios. The premium quality PE weaved rattan material has been UV Treated, is fade resistant and can be used outside all year round. You have the ability to choose your preferred sitting/laying position, meaning you can be sure of ultimate comfort and relaxation during every use. The rattan coffee table is finished off with a tempered glass top. The shatterproof clear glass top adds to the brilliant, high-quality design of the set and is easy to clean. Dimensions - Table (W x D x H) : 50 x 43 x 43cm, Chairs (W x D x H) : 101 x 65 x 72cm, Footstools (W x D x H) : 48 x 62 x 45cm.
• STYLISH DESIGN - This modern rattan coffee table set with stainless steel leg supports will work in any outdoor space from large gardens to small patios.
• WEATHER-RESISTANT - The premium quality PE weaved rattan material has been UV Treated, is fade resistant and can be used outside all year round.
• ADJUSTABLE RECLINER SETTINGS - You have the ability to choose your preferred sitting/laying position, meaning you can be sure of ultimate comfort and relaxation during every use.
• GLASS TOP TABLE - The rattan coffee table is finished off with a tempered glass top. The shatterproof clear glass top adds to the brilliant, high-quality design of the set and is easy to clean.
• DIMENSIONS - Table (W x D x H) : 50 x 43 x 43cm, Chairs (W x D x H) : 101 x 65 x 72cm, Footstools (W x D x H) : 48 x 62 x 45cm.
• 3 Year Guarantee*.

See full description
Specifications for Chester Rattan Wicker Outdoor Recliner Seat & Coffee Table Set Brown
  • Weight
    40kg
  • MFR Part No.
    DG68
  • Height
    101cm
  • Depth
    72cm
  • Width
    65cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome