Corfu 7 Piece Firepit Table Set

Order Code: ZT3961657S

£999.99 Inc VAT (20%)


Description

Seven-piece outdoor set: Six armchairs and a large matching fire pit table. Bring your family and friends together, from the day through to the night.
Smokeless fire pit table, with 50, 000 BTU burner: Clean burn, helps to retain the warmth longer. Electronic ignition system to start, with glass windscreen protective sheet to shield table against wind. Propane tank is required - not included.
Comfortable: Outdoor dining set chairs have a high back, armrests and a wide seat with soft padded cushion. Cushion covers are removable and washable for hygiene.
Metal frame wrapped in rattan: Powder coated for extra strength - a tough and supportive core. Plastic wicker for a style and protective outer shield.
Dimensions: Chair: 85.5H x 60.5W x 60Dcm. Table: 74H x 150L x 85Wcm. Maximum load: Chair: 120kg. Table: 50kg. Assembly required.


SKU-867-166V70GG



Gather round with company, great amount of warmth and ambience. Our Corfu dining set comes with six armchairs and a fire pit table. The table is fitted with a 50, 000 BTU burner in the middle which expels a smokeless and clean burn to ensure a enjoyable and smokeless atmosphere. The glass windscreen creates a safe shield against the flame. All pieces have a strong metal frame with solid plastic wicker. Sink into comfort with the included padded seat cushions.

Features:

Comes with six armchairs and large fire pit dining table
Sleek tempered glass table-top for a flat and reliable surface to use
Powder coated galvanised steel frame, wrapped in PE wicker
Comfortable cotton-filled cushions
1 x AAA battery required for ignition - not included
Great for garden and outdoor use
Assembly required
Specification:

Colour: Grey, Mixed Grey
Material: Galvanised Steel, PE Rattan, Tempered Glass, Polyester
Chair Dimension: 85.5H x 60.5W x 60Dcm
Fire Pit Table Dimension: 74H x 150L x 85Wcm
Seat Size: 47W x 45D cm
Seat Height: 42cm
Backrest Size: 45L x 51W cm
Weight Capacity: 120kg (chair) , 50kg (table)
Heat Power: 50, 000BTU
Item Label: 867-166V70GG
Package Includes:

1 x Fire Pit Dining Table
6 x Armchair
6 x Seat Cushion
1 x Manual

See full description
Specifications for Corfu 7 Piece Firepit Table Set
  • Material
    Tempered Glass
    Galvanised Steel
    Polyester
  • Chair Dimensions
    85.5H x 60.5W x 60D cm
  • Seat Height
    42cm
  • Colour
    Grey
    Mixed Grey
  • Assembly Required
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome