Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Outdoor Furniture & Storage
Patio Furniture
Outdoor Lounge Sets
Delux Comp Set W1600 D1600 H980 Weight 43kg
By Charles Taylor
Order Code:
ZT5469313S
£299.99
Inc VAT (20%)
1
Add to basket
Get it in
8-15
working days
Available
GBP
299.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/outdoor-lounge-sets/delux-comp-set-w1600-d1600-h980-weight-43kg/p/ZT5469313S
Add to quotation
View all Outdoor Lounge Sets
Description
DELUX COMP SET W1600 D1600 H980 Weight 43kg HB49
Specifications
Specifications for Delux Comp Set W1600 D1600 H980 Weight 43kg
Weight
43kg
Width
1600mm
Height
980mm
Product Type
Comp Set
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome