Eight Seater Table Set W2800 D1760 H800 Weight 66kg
0
1
2
3
4

Eight Seater Table Set W2800 D1760 H800 Weight 66kg

Order Code: ZT5469318S

£399.99 Inc VAT (20%)


Description

EIGHT SEATER TABLE SET W2800 D1760 H800 Weight 66kg HB111

Specifications for Eight Seater Table Set W2800 D1760 H800 Weight 66kg
  • Weight
    66kg
  • Depth
    1760mm
  • Product Type
    Table Set
  • Height
    800mm
  • Width
    2800mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome