Garden Large Patio Set Square Cover Outdoor Furniture Cover Waterproof-2.3x2.3m

Order Code: ZT3350321S

£37.99 Inc VAT (20%)
£40.997% off


Description

LARGE SQUARE SHAPE: Keeps your outdoor furniture protected against weather conditions all year round with this garden furniture cover. Please check sizing properly before ordering to ensure the best fit.OXFORD CLOTH: Tough, durable and reliable, will not tear or snag easily for extended use. The covers for garden furniture are easy to slip on and off.WATER-RESISTANT PVC COATING: The rattan furniture covers can minimize water and liquids seeping through, protecting against water, snow and dirt to prolong your furniture for years to come.INTERLOCKING SEAMS: Tightly stitched for maximum protection outdoors. TIE FASTENINGS: These outdoor furniture covers combined with a buckle fastening to securely keep in place, even in windy and temperamental weather.EASY CLEAN: Smooth surface of the rattan garden furniture covers can be wiped down with cloth. DIMENSIONS: 70H x 230L x 230Wcm.

See full description
Specifications for Garden Large Patio Set Square Cover Outdoor Furniture Cover Waterproof-2.3x2.3m
  • Shape
    Square
  • Product Type
    Outdoor Furniture Cover

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome