Garden Set Furniture Cover Waterproof All-Weather Shelter Protection Oxford Grey

Order Code: ZT3349368S

£41.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£41.990%
5 - 9£39.895%
10 +£37.7910%


Description

PATIO COVER: This garden furniture cover is suitable for large square, rectangular or oval tables. Ideal cover to increase the life span of your garden furniture.HIGH QUALITY: A heavy-duty Oxford construction with tightly stitched seams ensures maximum protection. Treated to repel rain and UV, water-resistant and fade-resistant, these covers for garden furniture are easy to clean and maintain.ELASTIC HEM CORD: Elastic hem cord around the bottom, the rattan furniture covers allow you to secure the cover in strong winds and bad conditions (string/buckle included) .ALL-WEATHER PROTECTION: The furniture covers for outside are designed to protect against all types of weather, protecting against rain, snow, sun, dirt and bird droppings.Overall Dimension: 235L x 135W x 94Hcm. (Before buying, please make sure the cover size is suitable for your furniture)

See full description
Specifications for Garden Set Furniture Cover Waterproof All-Weather Shelter Protection Oxford Grey
  • Colour
    Grey
  • Product Type
    Garden Furniture Cover

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome