Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Outdoor Furniture & Storage
Patio Furniture
Outdoor Lounge Sets
Grand Twin Angled W2400 D900 H980 Weight 40kg
By Charles Taylor
Order Code:
ZT5469332S
£249.99
Inc VAT (20%)
1
Add to basket
Get it in
8-15
working days
Available
GBP
249.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/outdoor-lounge-sets/grand-twin-angled-w2400-d900-h980-weight-40kg/p/ZT5469332S
Add to quotation
View all Outdoor Lounge Sets
Description
GRAND TWIN ANGLED W2400 D900 H980 Weight 40kg HB183
Specifications
Specifications for Grand Twin Angled W2400 D900 H980 Weight 40kg
Weight
40kg
Width
2400mm
Product Type
Grand Twin Angled
Depth
900mm
Height
980mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome