Grenada Airjet 93 x 28"

Order Code: ZT4950855S

£799.99 Inc VAT (20%)


Description

Lay-Z-Spa Grenada Airjet 93 x 28" COMFORTABLY FITS UP TO 8 PEOPLE The Lay?Z?Spa Grenada AirJet� is spaciously designed to comfortably seat 6?8 people. The largest in the Lay?Z?Spa Range, making it perfect for enjoying a spa session with all of your family and friends. 40�C RAPID HEATING SYSTEM The pump�s rapid heating system allows the water to quickly reach a blissful 40�C and can be used with the energy?saving timer. Lay?Z?Spa�s leading hot tub pump technology means you can heat the water, run the massage system and use filter all at the same time. 190 AIRJET� MASSAGE SYSTEM The Lay?Z?Spa Grenada AirJet� has a deeply relaxing massage system made up of 190 all?surrounding AirJets, all around the bottom circumference, allowing you to drift away in a cloud of bubbles. TOOL FREE SETUP IN 10 MINUTES As with all Lay?Z?Spa hot tubs, the Grenada AirJet� can be quickly set up and inflated in around 10 minutes minutes, ready to fill with water. No tools or professional installation is required. PREMIUM DURAPLUS� CONSTRUCTION This large Lay?Z?Spa is made of ultra?strong DuraPlus� material on the internal beams and outer walls which offers superior structural stability and cushioned comfort. PREMIUM FEATURES IN ALL LAY?Z?SPAS Freeze Shield� technology, easy 5 minute setup, energy saving timer, advanced safety features, ChemConnect� dispenser, digital display panel, built?in cup holders, inflatable lid and reinforced insulating cover with safety lock clips.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Grenada Airjet 93 x 28"
  • Product Type
    Hot Tub

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome