Kids Foldable Four-Piece Garden Set W/Table, Chairs, Adjustable Umbrella - Blue

Order Code: ZT3347795S

£49.99 Inc VAT (20%)
£52.995.5% off
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.994%
10 +£45.998%


Description

FOUR-PIECE GARDEN SET: Comes with a round table, two chairs and a six-bone umbrella. A cute shark design that is fun and vibrant.PORTABLE: Umbrella and chairs are foldable for easy storage and saving space. It is light in weight - easy to carry and move. Umbrella can be adjusted to your preference.METAL FRAME: A solid formation that is durable and suitable for daily use.DIMENSIONS: Chair: 50H x 36.5W x 38.5Dcm. Table: 50H x Φ49.5cm. For ages 3-6 years.MAXIMUM LOAD: Chair: 35kg. Table: 20kg. ASSEMBLY REQUIRED.

See full description
Specifications for Kids Foldable Four-Piece Garden Set W/Table, Chairs, Adjustable Umbrella - Blue
  • Material
    Metal
  • Colour
    Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome