Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Outdoor Furniture & Storage
Patio Furniture
Outdoor Lounge Sets
Kids Table Set W1270 D1400 H620 Weight 35kg
By Charles Taylor
Order Code:
ZT5469293S
£149.99
Inc VAT (20%)
1
Add to basket
Get it in
8-15
working days
Available
GBP
149.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/outdoor-lounge-sets/kids-table-set-w1270-d1400-h620-weight-35kg/p/ZT5469293S
Add to quotation
View all Outdoor Lounge Sets
Description
KIDS TABLE SET W1270 D1400 H620 Weight 35kg HB69
Specifications
Specifications for Kids Table Set W1270 D1400 H620 Weight 35kg
Product Type
Kids Table Set
Height
620mm
Weight
35kg
Width
1270mm
Depth
1400mm