Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Outdoor Furniture & Storage
Patio Furniture
Outdoor Lounge Sets
Kids Twin Set Straight W1450 D600 H770 Weight 17kg
By Charles Taylor
Order Code:
ZT5469240S
£133.99
Inc VAT (20%)
1
Add to basket
Get it in
8-15
working days
Available
GBP
133.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/outdoor-lounge-sets/kids-twin-set-straight-w1450-d600-h770-weight-17kg/p/ZT5469240S
Add to quotation
View all Outdoor Lounge Sets
Description
KIDS TWIN SET STRAIGHT W1450 D600 H770 Weight 17kg HB67
Tags:
#NewProduct
Specifications
Specifications for Kids Twin Set Straight W1450 D600 H770 Weight 17kg
Weight
17kg
Type
Kids Twin Set
Product Type
Twin Set
Width
1450mm
Depth
600mm
Height
770mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome