Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Outdoor Furniture & Storage
Patio Furniture
Outdoor Lounge Sets
Knights Four Seater Table Set W1700 D1600 H800 Weight 56kg
By Charles Taylor
Order Code:
ZT5469354S
£409.99
Inc VAT (20%)
1
Add to basket
Get it in
8-15
working days
Available
GBP
409.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/outdoor-lounge-sets/knights-four-seater-table-set-w1700-d1600-h800-weight-56kg/p/ZT5469354S
Add to quotation
View all Outdoor Lounge Sets
Description
KNIGHTS FOUR SEATER TABLE SET W1700 D1600 H800 Weight 56kg HB296
Tags:
#NewProduct
Specifications
Specifications for Knights Four Seater Table Set W1700 D1600 H800 Weight 56kg
Dimensions (W x D x H)
1700mm x 1600mm x 800mm
Weight
56kg
Product Type
Table Set
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome