Outdoor Waste Collector/Paper Bin, DIN 30713 Compliant, Set, Capacity 50 L, Green

Order Code: ZT2738433S

£339.99 Inc VAT (20%)


Description

Outdoor waste collector/paper bin, DIN 30713 compliant, set, capacity 50 l, green. Supplied = assembled. Capacity = 50 l. Height = 770 mm. Width = 430 mm. Depth = 320 mm. Waste collector material = polyethylene. Waste collector colour = green, similar to RAL 6017. Place of use = indoor and outdoor use. Lock type = triangular utility lock. Type of mounting = wall mounted or post mounted. Design = with tubular steel posts and clamps. Weight = 10.41 kg. With tubular steel posts and clamps. Made of high quality, UV resistant, high density polyethylene (HDPE) Can be mounted to masts and posts using clamp bands. Supplied complete with triangular key. Includes bracket for fastening to masts, posts, walls and buildings. Length 1250 mm, 50 mm and clamp bands. Supplied complete with triangular key.

See full description
Specifications for Outdoor Waste Collector/Paper Bin, DIN 30713 Compliant, Set, Capacity 50 L, Green
  • Capacity
    50L
  • Material
    Polyethylene
  • Supplied
    Assembled
  • Lock Type
    Triangular Utility Lock
  • Height
    770mm
  • Depth
    320mm
  • Width
    430mm
  • Applications
    Indoor and Outdoor Use
  • Mounting Type
    Wall Mounted Or Post Mounted
  • Weight
    10.41kg
  • Waste Collector Colour
    Green

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome