Rattan Sun Lounger Set Wicker Recliner Bed Side Table Garden Furniture Cushion

Order Code: ZT3349715S

£399.99 Inc VAT (20%)


Description

PREMIUM MATERIAL: This outdoor lounge chairs built from durable all-weather PE wicker on a weather-resistant steel frame, easy to maintain.COMFORTABLE SEATING: Our lounge chairs for outside come with quality polyester fabric cushions equipped with foam padded cushions for extra comfort.ADJUSTABLE LOUNGER: The pool chaise lounge back can be set at five different angles from 30-103 cm to suit your relaxation needs.EASY TO CLEAN TABLE: This outdoor lounge furniture come with a tempered glass table-top which is super easy to clean and adds a sophisticated, convenient space to places drinks, meals and other accessories.PATIO LOUNGER DIMENSIONS: Lounger Dimension: 200L x 73W x 103H cm, Side Table Size: 40W x 40D x 40H cm. Assembly Required.

See full description
Specifications for Rattan Sun Lounger Set Wicker Recliner Bed Side Table Garden Furniture Cushion
  • Product Type
    Rattan Sun Lounger Set
  • Assembly
    Required

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome