Set of 2 Beach Mat Seat Adjustable Back Metal Frame Fabric Cover Foldable w/Bag84B-455V70BU

Order Code: ZT3351174S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.994%
10 +£45.998%


Description

SET OF TWO MATS: Perfect for enjoying the sun and the sea with a friend, this folding beach lounger provides a comfortable seat for you all day long, preventing your body burning on the sand.FIVE-LEVEL ADJUSTABLE BACK: Sets to a level best for you, our portable beach lounger allows you to lie back and relax comfortably.METAL FRAME: Powder coated for extra protection, the beach chair ensures a strong and solid core to last all season and beyond. PADDED SEAT: Stretched across the frame for firm support to your body, PE fabric protects against light water contact and 3-layer design with padding in the middle for added comforts.ATTACHED PILLOW: Provides comfort and support to your head and neck. FOLDABLE DESIGN: With an included carrying bag, these foldable sun loungers allow you to carry them easily.DIMENSIONS: 36-45H x 48W x 134Dcm. Seat: 48W x 89Dcm. Folded: 3.5H x 49.5L x 48Wcm. EASY TO ASSEMBLE.

See full description
Specifications for Set of 2 Beach Mat Seat Adjustable Back Metal Frame Fabric Cover Foldable w/Bag84B-455V70BU
  • Frame Finish
    Powder Coated
  • Frame Material
    Metal
  • Product Type
    Beach Mat Seat