Set of 2 Chaise Lounge Recliner Chair Adjustable Sun Lounger for Garden Patio84B-342V70WR

Order Code: ZT3350337S

£102.99 Inc VAT (20%)


Description

SET OF TWO: The garden recliner chairs set of 2 for relaxing with a friend in the sun, whether that be in the garden, the park, on the balcony, the patio, or wherever you chose to go.ALUMINIUM FRAME: Steady and tough, forming a core which will provides years of reliable use. Pillow included for you to rest and support your head and neck.ADJUSTABLE BACK: Can be set to five different levels, reclining garden chairs allowing you to rest back to a position which is best for you.TEXTELINE SEAT: Evenly distributes your weight when seated, allowing you to relax comfortably over longer periods of time. FOLDABLE: Easy to pick up, store away and keep in the boot of your car. The folding sun lounger is ideal for taking away for day trips.GARDEN RECLINER DIMENSIONS: 91.5H x 58W x 96.5D cm. Folded: 5H x 126L x 58Wcm. Seat: 24-30H x 46Wcm. MAXIMUM LOAD WEIGHT 160KG.

See full description
Specifications for Set of 2 Chaise Lounge Recliner Chair Adjustable Sun Lounger for Garden Patio84B-342V70WR
  • Frame Material
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome