Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Outdoor Furniture & Storage
Patio Furniture
Outdoor Lounge Sets
Thatcham Two Seat Diner Set W2200 D1000 H980 Weight 45kg
By Charles Taylor
Order Code:
ZT5469209S
£399.99
Inc VAT (20%)
1
Add to basket
Get it in
8-15
working days
Available
GBP
399.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/outdoor-lounge-sets/thatcham-two-seat-diner-set-w2200-d1000-h980-weight-45kg/p/ZT5469209S
Add to quotation
View all Outdoor Lounge Sets
Description
THATCHAM TWO SEAT DINER SET W2200 D1000 H980 Weight 45kg HB313
Specifications
Specifications for Thatcham Two Seat Diner Set W2200 D1000 H980 Weight 45kg
Weight
45kg
Height
980mm
Depth
1000mm
Product Type
Two Seat Diner Set
Width
2200mm