Water Table 30 Pcs Waterpark Beach Toy Set Outdoor Sand Activities Playset

Order Code: ZT3349231S

£43.99 Inc VAT (20%)
£49.9912% off
QuantityPriceDiscount
1 - 4£43.990%
5 - 9£42.234%
10 +£40.478%


Description

30 PCS SENSORY TABLE SET: This sand water table includes 30 pcs accessories: 3 x table feet, 1 x bottom, 1 x funnel (with holes), 1 x funnel (without holes), 6 x slides, 10 x connecting rods, 1 x boat, 1 x spoon, 1 x runner, 1 x round castle, 1 x pointed castle, 1 x rake, 1 x small colander. Rich and diverse toys bring endless fun to children. EDUCATIONAL TOY: Your child can build sand to different shapes using cute castle molds, and use a kettle water and turn gears to rotate, feel the flow of water on the slide or push the boat, perfectly improve their cognitive ability, hand-eye coordination and imagination. VERSATILE USE: This water play table for children can be used indoors and outdoors, such as bathrooms, swimming pools, backyards, gardens. At the same time, the lightweight design and compact size also allow you to take it to the beach, park or anywhere. SAFE AND DURABLE: Made of non-toxic and high-quality PP material, all parts of the watertable are with smooth touching and rounded edges polishing to protect your kids while playing. Certificated product suitable for child about 3 years old. PERFECT GIFTS: This water and sand play table provides different way to play, allows your child play sand and water at the same time.
DIMENSION: Overall Dimension: 46L x 46W x 66H cm, Table height: 34cm, Suitable for kids from 18 months to 3 years old.

See full description
Specifications for Water Table 30 Pcs Waterpark Beach Toy Set Outdoor Sand Activities Playset
  • Product Type
    Water Table
  • Number of Pieces
    30
  • Material
    PP

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome