0
1
2
3

2 Seater Garden Swing Chair with Tilting Canopy Drink Tray & Storage Bag Black

Order Code: ZT4184653S

£129.99 Inc VAT (20%)


Description

Double swing seat: Ideal for bringing into your garden for Spring and Summer, relaxing and catching up with a friend. Also works great on patios, balconies, front gardens.Metal frame, with middle table: In an A-shape to promote even balance at all times. A strong core to support you as you relax. Table for handy storage, with cupholders on the lid.Canopy: Creates shade as you relax - shielding you from light weather and direct sun.Padded seats: Keeps you comfortable as you relax. Tie fastenings on the corners to secure to the frame.Dimensions: 165H x 175L x 110Wcm. Canopy: 170L x 116Wcm. Seat: 46H x 50L x 48Wcm. Maximum load 220kg. Assembly required.

See full description
Specifications for 2 Seater Garden Swing Chair with Tilting Canopy Drink Tray & Storage Bag Black
  • Material
    Metal
  • Colour
    Black
  • Product Type
    Garden Swing Chair
  • Assembly
    Required

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome