3 Seat Steel Outdoor Porch Swing Chair Sling Mesh Bench with Canopy Cover84A-110V01

Order Code: ZT3347916S

£319.99 Inc VAT (20%)


Description

ROOM FOR THREE: Long 3 seater garden swing to sit with company, or have loads of room to yourself. Place it in the garden, on the patio - or your secret outdoor spot.ADJUSTABLE CANOPY: Easy to change the angle of this 3 seater swing seat's canopy, creating shade and protection from direct sunlight and light rain.STEEL FRAME: Powder coated, this garden swing chair is strong, with 'A' shaped ends for balance. Supports you as you relax. Mesh fabric covering on seats, high back and armrests keep you comfortable and supported.SIDE POCKET: Keeps books, magazines and small accessories stored. DIMENSIONS: 172H x 196L x 128Wcm. Seat: 142.5W x 50Dcm.MAXIMUM LOAD 300KG. ASSEMBLY REQUIRED.

See full description
Specifications for 3 Seat Steel Outdoor Porch Swing Chair Sling Mesh Bench with Canopy Cover84A-110V01
  • Finish
    Powder-coated
  • Maximum Load
    300kg
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome