0
1
2
3

3 Seater Garden Swing Chair Patio Hammock Outdoor Bench Seat with Canopy Black

Order Code: ZT4184796S

£133.99 Inc VAT (20%)


Description

Three-seater Garden swing with canopy is great for relaxing and unwinding with friends or even by yourself.Metal frame: The metal garden swing bench is tough, strong and stable. The weather-resistant canopy protects against light rain, sunlight and UV rays.Fabric seat: Comfortable, breathable and easy to keep clean.Anti-slip feet: Keeps garden swing hammock in place and protects floor below.Dimensions: 159H x 175L x 118Wcm. Seat: 50H x 132W x 47Dcm. Canopy: 168L x 118Wcm. Maximum load 200kg. Assembly required.

See full description
Specifications for 3 Seater Garden Swing Chair Patio Hammock Outdoor Bench Seat with Canopy Black
  • Product Type
    Garden Swing Chair
  • Assembly
    Required
  • Maximum Load
    200kg
  • Frame Material
    Metal
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome