3 Seater Garden Swing Seat, Swing Chair with Adjustable Canopy Rattan Seat

Order Code: ZT3348796S

£199.99 Inc VAT (20%)


Description

3 seater garden swing chair: Room to enjoy the outdoors with friends or grab lots of room to yourself – ideal for those lazy afternoons.45° tilting canopy: Fitted on top of this 3 seater swing seat, shields y below from sun glare, UV rays and mild rain.Steel frame: 'A' shape for even stability, with a powder coating for extra strength and durability. Garden swing chair also has foot pads on for balance and floor protection.Curved back and armrests: This garden swing seat supports your body as you sit and relax.Dimensions: 150H x 204W x 112Dcm. Maximum load 320kg. Assembly required.

See full description
Specifications for 3 Seater Garden Swing Seat, Swing Chair with Adjustable Canopy Rattan Seat
  • Product Type
    Garden Swing Seat
  • Frame Material
    Steel
  • Maximum Load
    320kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome