3 Seater Swing Chair Patio Hammock Garden Rock Bench with Metal Frame Canopy84A-059BK

Order Code: ZT3347348S

£119.99 Inc VAT (20%)


Description

THREE-SEATER: This 3 seater garden swing provides room to enjoy the outdoors with friends or grab lots of room to yourself – our swing chair outdoor is ideal for those lazy afternoons (max load 240kg) STEEL FRAME: 'A' shape for even stability, with a powder coating for 3 seater swing seat's extra strength and durability. Foot pads on swing bench's legs for balance and floor protection. COMFORTABLE: Features texteline swinging chair seat and back for breathability, high and slightly angled back and armrestsTILTING CANOPY: Adjustable and removable canopy to shield below from sun glare, UV rays and mild rainCOMFORTABLE DESIGN: With breathable fabric, the garden swing with canopy is designed to help you enjoy the outdoors just a little moreOutdoor Swing Chair Overall Size: 171L x 108W x 154Hcm. Seat Size: 131W x 47.5D x 42Hcm. Assembly required.

See full description
Specifications for 3 Seater Swing Chair Patio Hammock Garden Rock Bench with Metal Frame Canopy84A-059BK
  • Type
    3 Seater Swing Chair
  • Frame Material
    Steel
  • Product Type
    Swing Chair

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome