0
1
2
3

Aiyaplay Space-Themed Slide & Swing Set for Kids Swing Slide Basketball Hoop

Order Code: ZT4184660S

£84.99 Inc VAT (20%)


Description

With this AIYAPLAY space-themed swing and slide set, you'll turn your home into an intergalactic playground. A piece for kids to love, it's designed to provide excitement and joy, using the slide and swing for endless entertainment. There's also a basketball hoop for even more fun. All edges are rounded for safety, ensuring they won't get hurt when playing. Quick and easy to assemble, you'll have it set up in no time. Watch their imagination soar at home, making boredom a thing of the past. - Three-in-one function, consisting of a baby slide, a toddler swing and a basketball hoop
- Made with odourless and safe material
- Non-slip ladder and safety guard for added safety
- A space-themed design, with a rocket on the side
- Ideal for ages 18 months-4 years
- Assembly required- Colour: White, Grey
- Material: PE, PP
- Overall Dimensions: 150L x 185W x 92Hcm
- Slide Size: 33.5W x 150Lcm
- Handrail Height: 11cm
- Ladder Size: 38W x 12D cm. Each Step Height: 14cm
- Swing Dimensions: 39W x 31.5D x 88Hcm
- Seat Size: 35W x 28Dcm
- Backrest Size: 35W x 35Hcm
- Basketball Hoop Diameter: 29cm (outer) , 25cm (inner)
- Basketball: Φ15cm
- Inflator: 18cm
- Recommended Age: 18-48 months. Qualification Age: 18+ months
- Weight Capacity: 30kg
- Qualification: EN71-1-2-3, EN71-8
- Accessories: 1 x Ball, 1 x Pump
- Item Label: 331-038V00GY

See full description
Specifications for Aiyaplay Space-Themed Slide & Swing Set for Kids Swing Slide Basketball Hoop
  • Product Type
    Slide & Swing Set
  • Handrail Height
    11cm
  • Weight Capacity
    30kg
  • Assembly
    Required
  • Colour
    White, Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome