0
1
2
3

Foldable Hammock Stand 2 in 1 Hammock Net Stand Hammock Chair Stand Black

Order Code: ZT4185131S

£81.99 Inc VAT (20%)


Description

Modern aesthetic: This hammock stand only is suitable for hammocks within 263cm in length. It features a uniquely modern shape with a stylish design, great for a balcony, garden, courtyard, porch, bedroom, living room, shared room and more.2-in-1 Hammock stand: This portable hammock stand showcases a distinctive modern shape and offers the flexibility to effortlessly switch between a hammock net stand and a hammock chair stand. With its versatility and contemporary aesthetic, this stand is guaranteed to make a statement and enhance the visual appeal of your outdoor living space.Foldable design: This hammock frame features a foldable design, allowing for easy storage and transportation when not in use. Additionally, it comes with a black carrying bag, making it convenient to store and carry around.Steady construction: With an elaborate curved arc design, the hammock frame made of steel frame with a powder-coated finish makes this product extra ssecure for up to 120kg of supported weight.Dimensions: 263L x 89W x 100Hcm, Foldable dimension: 127L x 20W x 16Hcm, weight capacity: 120kg. Assembly require.

See full description
Specifications for Foldable Hammock Stand 2 in 1 Hammock Net Stand Hammock Chair Stand Black
  • Colour
    Black
  • Material
    Steel
  • Product Type
    Hammock Stnd
  • Finish
    Powder-coated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome