Glider Rocking Chair & Table Set 2-Seater Swing Chair Patio Bistro Set Grey

Order Code: ZT3350351S

£139.99 Inc VAT (20%)


Description

THREE PIECE SET: Includes two chairs and a matching table. This garden table and chairs are great for relaxing by yourself or with a friend.GLIDING CHAIR: Smoothly and safely rocks back and forth, the bistro set is suitable for relaxing in the sun.SQUARE TABLE: Perfect for keeping drinks, food and everything else close to you. Finished with a tough tempered glass top for a sophisticated look which can be cleaned easily. METAL FRAME: Powder coated for extra strength, our outdoor table and chairs are durable and reliable for use all year round.COMFORTABLE: Combines an angled back, mid-rise arms and breathable sling fabric and the back and seats. DIMENSIONS: Chair: 90H x 64W x 70.5D. Chair seat: 55W x 51Dcm. Table: 46H x 46Lx48Wcm.MAXIMUM LOAD WEIGHT: Chair: 160kg. Table: 30kg, ASSMEBLY REQUIRED.

See full description
Specifications for Glider Rocking Chair & Table Set 2-Seater Swing Chair Patio Bistro Set Grey
  • Colour
    Grey
  • Frame Material
    Powder coated
    Metal
  • Assembly
    Required

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome