0
1
2
3

Hammock Stand with Wheels Adjustable Hammock Net Stand with Carry Bag Black

Order Code: ZT4185141S

£63.99 Inc VAT (20%)


Description

Modern aesthetic: Exclusively designed for hammocks measuring up to 290 cm in length, this hammock stand only showcases a distinctive modern form and a fashionable aesthetic. Great for enhancing the ambiance of your balcony, garden, courtyard, porch, bedroom, living room, Shared room, or any space of your choice, it allows you to luxuriate in leisure wherever you please.Customizable comfort: With 6 holes spaced 9 cm apart on each end, this hammock frame offers adjustable options for positioning, allowing you to determine your desired height for a great lounging experience. Designed to be universal, it can easily accommodate various hammock styles (hammocks up to 3.3 (m)), including string-style hammocks, Brazilian-style hammocks, flat-style hammocks, hanging apparatus, rope hammocks and more.Easy mobility & portability: With the convenience of built-in wheels, this portable hammock stand glides smoothly to any desired outdoor spot. It also comes with a handy carrying bag, ensuring effortless transportation wherever you go.Steady construction: Crafted from a metal frame featuring a powder-coated finish, this hammock stand only frame ensures a reliable and secure foundation, capable of supporting weights of up to 220 kg.Overall Dimension: 290L x 120W x 115H cm. Weight Capacity: 220 kg. Assembly required.

See full description
Specifications for Hammock Stand with Wheels Adjustable Hammock Net Stand with Carry Bag Black
  • Product Type
    Hammock Stnd
  • Colour
    Black
  • Finish
    Powder-coated
  • Length
    290cm
  • Material
    Metal
  • Height
    115cm
  • Width
    120cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome