Heavy Duty 2 Seater Swing Chair with Adjustable Tilting Canopy for Outdoor84A-057V70

Order Code: ZT3347413S

£119.99 Inc VAT (20%)


Description

DOUBLE SWING CHAIR: Our garden swing seats 2 seater is ideal for bringing into your garden for Spring and Summer, relaxing and catching up with a friend. Also works great on patios, balconies, front gardens.METAL FRAME: In an A-shape to promote even balance at all times, metal garden swing bench's heavy-duty consistency ensures it is tough and reliable for outdoor use.PADDED SEAT COVERS: Fitted on swinging garden chair's both seats, both are UV and weather-resistant and for protection, whilst ensuring you are kept comfortable. Tie fastenings on the corners to secure to the frame. MIDDLE TABLE: Keeps everything sorted and within convenient reach, with two cup holders on the lid to keep your drinks securely in place.OVERHEAD CANOPY: The garden swing with canopy protects the seats from UV, sun and light wind, allowing you to relax in peace.DIMENSIONS: 175L x 112W x 165H cm. Canopy: 170L x 110Wcm. Swing Chair Outdoor Seat: 50L x 45W x 48H cm. MAXIMUM LOAD 180KG. ASSEMBLY REQUIRED.

See full description
Specifications for Heavy Duty 2 Seater Swing Chair with Adjustable Tilting Canopy for Outdoor84A-057V70
  • Product Type
    Swing Chair
  • Frame Material
    Metal
  • Type
    2 Seater Swing Chair

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome