Outdoor 3-person Garden Metal Padded Porch Swing Chair Bench w/Canopy Grey

Order Code: ZT3348242S

£429.99 Inc VAT (20%)


Description

THREE-SEATER: Our 3 seater garden swing is a great spot for relaxing with friends or by yourself. This outdoor garden swing chair is perfect for the porch, patio, garden, yard, poolside or other outside living space.PADDED SEATS: 3 seater swing seat ensures comfort as you sit, with stylish jacquard-texteline covers which are water-resistant and easy to clean.OVERHEAD CANOPY: Garden swing chair's weather-resistant canopy to keep you protected from mild UV, water and wind as you relax underneath. Angle can be adjusted to better suit you. FOOT PADS: Keeps swing bench for adults level and balanced, whilst protecting your floor beneath.STEEL FRAME: Powder coated and rust-resistant, swinging garden chair with heavy-duty spring is strong and durable for use outdoors and indoors all year round.DIMENSIONS: 170H x 200L x 120Wcm. Garden Swing Bench Canopy: 195L x 110Wcm. MAXIMUM LOAD WEIGHT 270KG. ASSEMBLY REQUIRED.

See full description
Specifications for Outdoor 3-person Garden Metal Padded Porch Swing Chair Bench w/Canopy Grey
  • Product Type
    Garden Swing Chair
  • Colour
    Grey
  • Frame Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome