Outdoor Garden Hammock with Wooden Stand Swing Hanging Bed for Patio White

Order Code: ZT3348004S

£163.99 Inc VAT (20%)


Description

MODERN DESIGN AESTHETIC: Featuring a uniquely modern shape with a stylish wood and cotton design, this hammock and stand really stands out from the crowd to provide the perfect aesthetic to your outdoor living space.SINGLE PERSON LOUNGING: This outdoor hammock with stand included is nice and roomy enough for an individual to really stretch out in style and read a book, watch a movie, play a game, or simply nap the day away.WEATHER-DEFIANT: This hammock with stand included is made from selected bentwood and treated with a weatherproof varnish, while the lying mat is made from weather-defiant fabric that is stain resistant, fade-proof, breathable and UV-resistant so maintenance is super easy.SUPPORTS UP TO 150KG: This standing hammock has durable wooden stretcher bars and heavy-duty hanging loops to ensure solid support, with a weight capacity of 150KG. 4 extra security ropes are equipped for added stability.DIMENSIONS: 392L x 120W x 102Hcm. Hammock bed 200L x 120Wcm.

See full description
Specifications for Outdoor Garden Hammock with Wooden Stand Swing Hanging Bed for Patio White
  • Product Type
    Outdoor Garden Hammock
  • Weight Capacity
    150kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome