Outdoor Gliding Swing Chair Garden Seat W/Mesh Seat Curved Back Steel Frame

Order Code: ZT3348314S

£74.99 Inc VAT (20%)


Description

UNIQUE GLIDING DESIGN: Swings gently back and forth, the soothing motion of the glider chair is ideal for when you want to relax under the sun.MESH SEAT AND BACK: Smooth and breathable upholstery is kind to the skin. Helps keep your body temperature cool on warmer days.STEEL FRAME: A solid structure makes this garden rocker suitable for outdoor use. Special powder coating for extra strength. COMFORTABLE: Features a curved back and armrests to support your bodyANTI-SLIP FEET: Protect your floor: DIMENSIONS: 85H x 75W x 66Dcm. Seat: 59W x 46Dcm.MAXIMUM LOAD 120KG. ASSEMBLY REQUIRED.

See full description
Specifications for Outdoor Gliding Swing Chair Garden Seat W/Mesh Seat Curved Back Steel Frame
  • Assembly
    Required
  • Product Type
    Gliding Swing Chair
  • Frame Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome