Wooden Porch A-Frame Swing Chair with Canopy and Cushion for Patio Garden Yard

Order Code: ZT3348365S

£399.99 Inc VAT (20%)


Description

SEATING FOR TWO: Our garden swing seat features a two person loveseat with armrests. The curved design of the heart and wide slats make this 2 seater swing comfortable for hours of reading, relaxing, and enjoying your outdoor space in style.SEAT WITH CANOPY: Swinging chair with a canopy allows you to relax without the sun glaring directly into your eyes. A soft padded garden swing bench seat cushion can fit two people comfortably.LARCH WOOD FRAME: Solid and durable, crafted into an 'A'shape on both ends of this swinging garden chair which keeps the wooden swing frame balanced and steady.DIMENSIONS: 192H x 190L x 130Wcm. Outdoor Swing Chair Canopy: 120L x 115Wcm. Seat: 110W x 60Dcm.MAXIMUM LOAD 200KG. COMPATIBLE COVER: OUTSUNNY SKU 84B-265 (ASIN: B07N2PL6B6) ASSEMBLY REQUIRED.

See full description
Specifications for Wooden Porch A-Frame Swing Chair with Canopy and Cushion for Patio Garden Yard
  • Maximum Load
    200kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome