0
1
2
3

106.5cm Square Garden Dining Table with Parasol Hole Glass Top Steel Frame

Order Code: ZT4184299S

£93.99 Inc VAT (20%)
£99.996% off


Description

Ф40mm umbrella hole: Garden dining table has rooms for poles up to Φ38mm. Relax with safe shade.Tempered glass top: A sleek look and safe holding surface for this glass garden table.Powder coated steel frame: The square garden table is built for superior strength and high stability. Anti-slip footpads keep balance and prevent the feet from scratching.Versatile: Outdoor dining table is suitable for dining, afternoon teas and outdoor parties.Dimensions: 71H x 106.5L x 106.5Wcm. Maximum load 45kg. Assembly required.

See full description
Specifications for 106.5cm Square Garden Dining Table with Parasol Hole Glass Top Steel Frame
  • Product Type
    Garden Dining Table
  • Maximum Load
    45kg
  • Umbrella Hole Diameter
    40mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome