0
1
2
3

54 x 54cm Aluminium Outdoor Garden Side Table with Umbrella Hole Bronze Tone

Order Code: ZT4185165S

£63.99 Inc VAT (20%)
£65.993% off


Description

38mm centre umbrella hole: Outdoor side table holds parasol umbrella in place - keep shaded and protected from direct sunlight. Umbrella not included.Cast aluminium structure: A tough structure, this patio table is suitable for outdoor use - resistant to rust, weathering and UV damage. Powder coated for extra strength.Floral tabletop, bronze-tone finish: Decorative top, with an antique edge - garden table is a beautiful and striking piece.Adjustable feet: The balcony table is able to stand steady, even on unstable floors.Dimensions: 52.5H x 54L x 54Wcm. Maximum load 60kg. Assembly required.

See full description
Specifications for 54 x 54cm Aluminium Outdoor Garden Side Table with Umbrella Hole Bronze Tone
  • Material
    Cast Aluminium
  • Umbrella Hole Diameter
    38mm
  • Maximum Load
    60kg
  • Product Type
    Outdoor Garden Side Table
  • Assembly
    Required